£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Manilla Range
A high quality, versatile envelope range. Ideal for business correspondence and all general mailing requirements. Self seal without window.
Attribute | Value |
---|---|
Brand | River Series Envelopes |
Colour | Brown |
EAN | 5011661210306 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | 2103 |
Pack Quantity | 250 |
Size | 229mm x 324mm |
Type | Mailing |
UNSPSC Code | 44121500 |