£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This stylish Snopake Expanding Organiser has 6 compartments with coloured index tabs for organising reports, projects, presentations and more. The durable polypropylene organiser is water-resistant and features a secure, colour coordinated closure and a business card holder on the front for personalisation.
Attribute | Value |
---|---|
Additional Features | Handy business card holder |
Brand | Snopake |
Dimensions | 336 x 242 x 32 |
EAN | 5017303019085 |
ECLASS Code | 24291502 |
Material | Polypropylene |
MFR Part No. | SK11893 |
Number of Pockets | 6 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Type | Expanding File |
UNSPSC Code | 44122027 |