£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
his circular platform slots into the Rotadex Platfile castor base (sold separately) to provide you with an innovative modular filing system for 360° access to binders
The platform can hold up 24 A4 or foolscap lever arch files and is divided into 4 sections for organised filing
Saving floorspace in your office, when attached the the base, the platform rotates independently for quick and convenient access to your files
The platforms can be stacked up to four tiers high
This pack contains 1 circular platform only, the base and any additional platforms must be purchased separately.
Please note this is a PLATFORM only, the castor base is SOLD SEPERATLEY
Rotadex Platfile Modular CircularPlatform RP24MODPLAT
Rotadex Platfile Modular 5 StarBase RP24MODBACA
Attribute | Value |
---|---|
Brand | Rotadex |
Capacity | 24 |
Colour | Cream |
EAN | 5020472040101 |
Height | 70mm |
Material | Plastic |
MFR Part No. | RT04010 |
To Suit | Lever Arch Files |
UNSPSC Code | 44122022 |
Width | 200mm |