£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
-2 Year Parts & Labour Guarantee
-4* Freezer
-3 Large Capacity Storage Drawers
-Reversible Door
-Adjustable Feet
-Energy Rating: A+
-Net Freezer Capacity: 86 Litres
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Capacity | 86L |
Colour | White |
Depth | 574mm |
EAN | 5016368048948 |
ECLASS Code | 29020190 |
Energy Rating | A+ |
Height | 845mm |
MFR Part No. | PIK04894 |
Type | Under Counter Freezer |
UNSPSC Code | 52141501 |
Width | 553mm |