£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
This widely known quality glue stick has a high initial tack for bonding paper, cardboard and photos. The glue mass is made from 90% renewable ingredients and provides smooth application, and ease of use. This Pritt Stick is also very long lasting, as the airtight cartridge prevents drying out. The glue is also solvent free and washable at 20 degrees Celsius.
Attribute | Value |
---|---|
Additional Features | Hanging Box |
Brand | Pritt |
EAN | 5010305053026 |
ECLASS Code | 24230290 |
MFR Part No. | HK05302 |
Size | 11g |
Type | Glue Stick |
UNSPSC Code | 44121631 |