£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
These glue sticks have a high initial tack for bonding paper, cardboards and photos. The glue mass is made from 90% renewable ingredients and provides smooth application, and ease of use. This Pritt Stick is also very long lasting, as the airtight cartridge prevents drying out. The glue is also solvent free and washable at 20° Celsius.
Attribute | Value |
---|---|
Additional Features | Long Lasting |
Brand | Pritt |
EAN | 5010305054016 |
ECLASS Code | 24230290 |
MFR Part No. | HK1035 |
Size | 43g |
Type | Glue Stick |
UNSPSC Code | 44121631 |