£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
This super strong and super fast adhesive is temporarily adjustable for up to 20 seconds after application eliminating the risk of instant finger bonding. Suitable for use on almost all porous, non-porous, flexible and solid materials, this permanent, transparent adhesive is suited for many applications. Moisture and heat resistant from -50°C to +100°C, this glue can also withstand vibrations and tremors.
Attribute | Value |
---|---|
Additional Features | Pack 10 |
Brand | UHU |
EAN | 4026700440911 |
ECLASS Code | 24230290 |
MFR Part No. | ED44091 |
Size | 20ml |
Type | Tube |
UNSPSC Code | 44121631 |