£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Making cutting paper easy and effortless, this Dahle personal guillotine is perfect for a range of office uses. With a blade that is designed to remain sharp for as long as possible, you can repeatedly use this product without having to worry about blunting or poor cutting. The guide lines help you get your paper documents cut to the exact size required, preventing any mistakes. Featuring a hand clamp, you can be sure that all of your paper is secured when being used.
Attribute | Value |
---|---|
Additional Features | Clamp keeps paper in place |
Brand | Dahle |
Colour | Blue |
EAN | 4007885165028 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 320mm |
MFR Part No. | DH502 |
Sheet Capacity | 5 |
UNSPSC Code | 60121301 |