£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
These slimline trimmers have two scale bars with centimetre graduation, as well as printed rule and paper sizes on the table. Rubber feet provide a firm standing, while there is an automatic clamp on the cutting line for safe and secure cutting, as well as an enclosure around the blade cassette.
Attribute | Value |
---|---|
Additional Features | Printed table with rule and paper sizes |
Brand | Dahle |
Colour | Blue |
EAN | 5030037760085 |
ECLASS Code | 24321702 |
For Format | A3 |
Length of Cut | 340mm |
MFR Part No. | 2W76008 |
Sheet Capacity | 5 |
UNSPSC Code | 60121301 |