£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Choose this professional A2 trimmer from Dahle for all of your cutting needs. The high quality trimmer features hardened upper and lower self-sharpening blades, which are ideal for precise cutting and can handle up to 20 sheets at once. The table features rubber feet for a firm standing and printed guidelines for precision. For safe and secure cutting, there is an adjustable magnetic backstop and a paper clamp.
Attribute | Value |
---|---|
Additional Features | Self-sharpening blades |
Brand | Dahle |
Colour | Blue |
EAN | 4007885015521 |
ECLASS Code | 24321702 |
For Format | A3 |
Length of Cut | 510mm |
MFR Part No. | DH01552 |
Sheet Capacity | 20 |
UNSPSC Code | 60121301 |