£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Protective SafeCut™ safety guard - guillotine can only be operated when the guard is in place. Cuts up to 10 sheets of paper (80gsm) at a time. Paper clamp minimises paper movement when cutting. Cutting guides for different size documents. Metal base for greater durability. Accredited with TUV and GS safety approval. 2 year warranty.
Dimensions (H x W x D):
54108: 340 x 482 x 216mm.
54109: 679.5 x 209.5 x 65.1mm.
Applications
Office
Home Office
Attribute | Value |
---|---|
Additional Features | TUV and GS safety approval |
Brand | Fellowes |
Colour | Silver |
EAN | 0043859550999 |
ECLASS Code | 24321702 |
For Format | A3 |
Length of Cut | 460mm |
MFR Part No. | 5410901 |
Sheet Capacity | 10 |
UNSPSC Code | 60121301 |