£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Cuts up to 10 sheets of paper at one time (Based on 80gsm paper). Easy to store and carry. Cuts in one smooth movement. Produces a clean, straight cut. Smart, slim design.
Features and Benefits
• Cuts up to 10 sheets of paper at one time (Based on 80gsm paper)
• Easy to store and carry
• Cuts in one smooth movement
• Produces a clean, straight cut
• Smart, slim design with printed size guide on cutting base for easy alignment
Attribute | Value |
---|---|
Additional Features | Easy to carry Slim design |
Brand | Swordfish |
Colour | Blue |
EAN | 5019118008124 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 320mm |
MFR Part No. | 40263 |
Sheet Capacity | 10 |
UNSPSC Code | 60121301 |