£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Carbon steel circular blade which cuts in either direction. Safely cuts up to 10 sheets. Robust metal case with a two way cutting option, replacement cutting head and transparent cutting bar.
Attribute | Value |
---|---|
Additional Features | 2 way cutting head |
Brand | Swordfish |
Colour | Grey |
EAN | 5019118007431 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 320mm |
MFR Part No. | 42013X |
Sheet Capacity | 10 |
UNSPSC Code | 60121301 |