£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
These Q-Connect rotary trimmers are ideal for precision cutting of paper, card and photographs. The trimmer features a ground rotary cutting blade with a plastic casing for safety. The base features a printed grid with standard paper sizes for accurate trimming.
Attribute | Value |
---|---|
Additional Features | Sharp edge for a cut that is precise and clean |
Brand | Qconnect |
Colour | Grey |
EAN | 5705831170117 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 320mm |
MFR Part No. | KF17011 |
Sheet Capacity | 10 |
UNSPSC Code | 60121301 |