£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
54127
Encapsulated SafeCut™ blade for enhanced user safety. Trims up to five sheets of paper (A5, 80gsm) at a time. Extendable arm to support or measure A4 documents. Paper clamp minimises paper movement when trimming. Cutting guides for different size photos.
Attribute | Value |
---|---|
Additional Features | Extendable arm to cut A4 |
Brand | Fellowes |
Colour | Black |
EAN | 0043859586066 |
ECLASS Code | 24321702 |
For Format | A5 |
Length of Cut | 240mm |
MFR Part No. | 5412701 |
Sheet Capacity | 5 |
UNSPSC Code | 60121301 |