£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
The Avery Precision guillotines are designed to be more compact and sturdier than other guillotines.Carry handles directs where the user should pick the guillotine and also keeps hands away from the blade with colourful touch points for style and comfort.
With improved safety features, this A3 office guillotine has a self sharpening blade and the safety guard does not restrict any movement by the user but maximises visibility
This guillotine includes a backstop which is adjustable and lockable which ensures paper is placed in the same location when volume cutting and features a clippings tray to collect all the off cuts.
With an updated grid layout on the baseboard, it shows all photographic and paper templates and also shows imperial and metric measurements.Avery Precision Guillotine
Attribute | Value |
---|---|
Additional Features | Self sharpening stainless steel blade |
Brand | Avery |
Colour | Black |
EAN | 5018009140257 |
ECLASS Code | 24321702 |
For Format | A3 |
Length of Cut | 460mm |
MFR Part No. | AV14025 |
Sheet Capacity | 30 |
UNSPSC Code | 60121301 |