£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
This Avery A4 photo and paper trimmer has a handy guide on the baseboard that allows you to easily trim your photos to established dimensions. The self sharpening blade is safely enclosed in the cutter head and can trim up to 5 sheets at a time. This A4 trimmer has a cutting length of 315mm.
Attribute | Value |
---|---|
Additional Features | Guidelines for standard photo sizes on baseboard |
Brand | Avery |
Colour | Black |
EAN | 5018009140080 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 315mm |
MFR Part No. | AV14008 |
Sheet Capacity | 7 |
UNSPSC Code | 60121301 |