£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Philips Stereo Headset LFH0334 Black
A lightweight under-the-chin style stereo headset designed to deliver excellent sound quality, with soft ear cushions for wearing comfort, and a hanging bracket that attaches the headset to a monitor.
Philips Headset Stethoscope LFH0232
Designed with comfort and quality in mind, the Philips Stethoscope Headphone Headset is perfect for people transcribing minutes. Plugging directly into your dictation device, the headphones give you a great level of audio, and the soft tips of the headset are comfortable even through prolonged use.
Philips Headset Standard Black LFH0233
Headphones in a standard design. Comfortable tip for long use. All audio is exceptionally clear. Plugs directly into your dictation device or computer. Great for creating transcripts
Philips Headset Deluxe Black LFH0234
Designed with comfort and quality in mind, the Philips Deluxe Headphone Headset is perfect for people transcribing minutes. Plugging directly into your dictation device, the headphones give you a great level of audio, and the soft tips of the headset are comfortable even through prolonged use.
Philips Walkman-Style Stereo Headphones LFH2236/00
With an over ear design and spongy covering, these headphones do not apply pressure to the inside or outside of your ear. The head band is adjustable to your requirements making these the perfect product no matter what size your head is.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Cable Length | 3m |
Colour | Black |
Connector Type | Corded |
EAN | 8710101502199 |
Headset Type | Inner ear |
Plug Type | 3.5mm Audio |
UNSPSC Code | 43191609 |