£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
These paper hole punches possess adjustable paper guides to accept different paper sizes. The product has a robust metal construction, a large handle for extra leverage and the facility to store waste paper in the base compartment with a removable 'confetti tray'.
Features and Benefits
• Manufactured from metal with a black finish for durability
• Large handles allow for ample leverage and reduced user effort
• Baste compartment catches the waste paper to allow you to recycle the paper to save waste - simply remove the compartment and dispose of the paper before attaching the compartment again
• Adjustable paper guides allow you to make precise and consistent holes in papers of various sizes
Typical Applications
• Domestic
• Institutional
Notes
• PHP210 punches two holes in up to 10 sheets
• PHP218 punches two holes in up to 18 sheets
• PHP418 punches four holes in up to 18 sheets
Attribute | Value |
---|---|
Brand | Offis |
Colour | Black |
EAN | 5036140153516 |
ECLASS Code | 24220402 |
Material | Metal |
Number of Holes | 2 |
Sheet Capacity | 18 |
Strength | Standard |
UNSPSC Code | 44101602 |