£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
This Q-Connect fixed 4 hole punch can punch up to 16 sheets of 80gsm paper and features a single piece handle design for ease of operation. The black hole punch includes a handle lock down switch for storage and a pull out paper measuring guide for accurate punching.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 4054554788231 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | KF01238 |
Number of Holes | 4 |
Sheet Capacity | 16 |
Strength | Standard |
UNSPSC Code | 44101602 |