£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
This 2 hole punch has a punching capacity of up to 30 sheets of 80gsm paper.
Features and Benefits
• Constructed with a textured plastic handle for comfortable operation
• Includes a pull out paper measuring guide for accurate punching
• Handle locks down for storage
Typical Applications
• Domestic use
• Offices
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
ECLASS Code | 24220402 |
Material | Plastic |
MFR Part No. | KF01235 |
Number of Holes | 2 |
Sheet Capacity | 30 |
Strength | Standard |
UNSPSC Code | 44101602 |