£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Q-Connect Hole Punch
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Green/Grey |
EAN | 5705831009967 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | KF00996 |
Number of Holes | 2 |
Sheet Capacity | 20 |
Strength | Standard |
UNSPSC Code | 44101602 |