£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
The Rexel Precision P215 Punch is an all-metal 2 hole punch designed for light office use, with an ergonomic shape and manufactured using soft feel materials. It punches up to 15 sheets at once, with a handy paper size guide for easy paper alignment. A lock down lever allows easy storage, while the special hinged confetti hatch is easy to empty.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Silver |
EAN | 5028252116251 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | RX11625 |
Number of Holes | 2 |
Sheet Capacity | 15 |
Strength | Light Duty |
UNSPSC Code | 44101602 |