£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
The Rexel Premium Punch P240 is an all-metal 2 hole punch designed for office use, with an ergonomic shape and manufactured using soft feel materials. It punches up to 40 sheets at once, with a paper alignment indicator for precise punching. A lock down lever and retractable paper guide make this punch easy to use, while the special hinged confetti hatch is easy to empty. This hole punch also comes with a 5 year warranty.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252116305 |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | RX11630 |
Number of Holes | 2 |
Sheet Capacity | 40 |
Strength | Standard |
UNSPSC Code | 44101602 |