£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Pack of 1,000 reinforcement rings for punched documents. Repairs torn paper. Permanent adhesive for secure bond. Tear-resistant paper. Diameter: 14 mm. Colour: White.
Attribute | Value |
---|---|
Brand | 3L Office |
Colour | White |
EAN | 5019155500209 |
ECLASS Code | 24209090 |
Material | Paper |
MFR Part No. | FC50002 |
Pack Quantity | 1000PCE |
Type | Hole |
UNSPSC Code | 44122111 |