£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Stainless steel high duty urns. Stainless steel butterfly element. Thermostat controlled, variable temperature regulator. Automatic boil-dry protection. Non-drip tap, removable lid, cool touch handles.'Power-on' light. 1 year warranty.
Attribute | Value |
---|---|
Brand | Cygnet |
Capacity | 10L |
ECLASS Code | 29020605 |
Features | One Year Warranty 'Power-on' light Removable Lid Thermostat Controlled Variable Temperature Regulator |
MFR Part No. | CYCFCM1010 |
Power | 1600W |
Type | Heavy Duty Urn |
UNSPSC Code | 52141523 |