£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
These modern attractive catering urns are manufactured from stainless steel and are designed to hold hot liquids safely. Available in three capacities, each product boasts non-slip rubber feet and a secure locking lid as well as an integral level indicator and non-drip two-way tap. The products also possess automatic boil-dry protection and 'Power on' light.
Features and Benefits
• Non-slip rubber feet to protect surfaces
• Manufactured from stainless steel for durability
• Secure locking lid for maximum user safety
• Integral level indicator to inform as to when the product needs refilling
• Non drip two way tap
• Available in three capacities to suit your needs
Typical Applications
• Commercial catering
Attribute | Value |
---|---|
Brand | Swan |
Capacity | 8L |
ECLASS Code | 29020605 |
Features | Integral Level Indicator Locking Lid 'Power on' light |
MFR Part No. | SWB8LT |
Power | 1300W |
Type | Catering Urn |
UNSPSC Code | 52141523 |