£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
These jugs are designed to be stackable and are ideal for measuring and transferring bulk materials and food stuffs. They are manufactured from food grade polypropylene to be lightweight, durable and rustproof. This range is available in a variety of colours to suit all your HACCP needs.
Features and Benefits
• Tough, durable build
• Range of colours
• Easy to clean polypropylene
• Stackable
Typical Applications
• Transferring materials and foods
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | Blue |
Material | Polypropylene |
MFR Part No. | H-46-BLUE |
Overall Depth | 190mm |
Overall Width | 175mm |
Type | Jug |
UNSPSC Code | 48101800 |