£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Enhanced Visibility Range hand scoop that is lightweight and durable. Ideal for use with grit, salt and a wide range of solid materials.
Attribute | Value |
---|---|
Brand | Harold Moore |
Material | Polypropylene |
MFR Part No. | SB42 |
Overall Depth | 230mm |
Overall Width | 167mm |
UNSPSC Code | 48101800 |