£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Suited industrial or commercial use, this versatile whit hand scoop is available in two sizes to suit your specific requirements. Boasting an ergonomic handle, durable construction and lightweight design, the product is best used in a commercial kitchen for scooping both wet and dry ingredients in large quantities.
Features and Benefits
• Non-stick plastic makes retrieval of materials easier
• Ergonomic handle provides the user
• Easy to clean with a simple wipe clean action
• Lightweight design makes the product easy to operate
• Available in various sizes to suit your application
Typical Applications
• Industrial
• Commercial
• Food Industry
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Colour | White |
EAN | 5014555093535 |
Material | Plastic |
MFR Part No. | VZ.SCOOP.03 |
Overall Depth | 165mm |
Overall Height | 100mm |
Type | Hand Scoop |
UNSPSC Code | 48101800 |