£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
This hard-wearing, durable washing up bowl fits a typical kitchen sink and protects against stains and residue caused by washing vegetables and other foods. Each bowl is easy to wipe clean, non-staining and perfect for general use.
Features and Benefits
• Easy clean finish
• Colour coordinated to match other houseware products
• Hardy and ultra-durable
• Will not tarnish over time
Typical Applications
• Household
• Everyday use
• Washing dishes
• Emergency leaks!
Attribute | Value |
---|---|
Brand | Whitefurze |
Colour | Silver |
Material | Plastic |
MFR Part No. | H05052 |
Overall Depth | 280mm |
Overall Height | 130mm |
Overall Width | 320mm |
Type | Washing up Bowl |
UNSPSC Code | 48101800 |