£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
The colour coded range of food handling tools have been designed to prevent cross contamination. Work areas can be colour coded for instant recognition of non approved tools that could compromise hygiene standards. Product features: Lightweight. Rot and rust proof. Tough and durable. Non-stick. Easy to clean polyproplyene. Food contact certificates achieved.
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | White |
Material | Polypropylene |
Overall Depth | 315mm |
Overall Width | 247mm |
Type | Hand Shovel |
UNSPSC Code | 48101800 |