£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Continuous Tapes
Brother die cut labels for use with the following Brother labeling machines: QL500/550/560/570/580/1050/1060.
Attribute | Value |
---|---|
Brand | Brother |
Colour | White |
EAN | 4977766628204 |
ECLASS Code | 24280490 |
Length | 15.24m |
Material | Paper |
MFR Part No. | DK22211 |
Model Number | DK22211 |
Number of Labels | Continuous |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 29mm |