£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
LW labels from DYMO. These label writer labels are designed specifically for label writer printers for you to either print one label or hundreds at one time with ease. These are available as standard labels that offer the performance and variety you need for any labelling job and durable labels are also available and these are longer lasting on demanding surfaces labels that work overtime in tough conditions. These top performers are easy peal tapes make applying labels quick and easy on any surface are available in a variety of widths, background and text colours to support all your needss.
Features and Benefits
• Self-adhesive - strong and flexible enough to provide adhesion anywhere
• Continuous roll
• Effective thermal transfer printing
• No sheet label jams, and no waste
Typical Applications
• For use with LW320, LW330, LW400, LW450, Wireless, Twin, Duo, 4XL
Notes
• S0722550: 500 labels per roll
• S0722540: 1000 labels per roll
• S0722440: 320 labels per roll
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 0071701174970 |
ECLASS Code | 24280490 |
Length | N/Am |
Material | Vinyl |
MFR Part No. | S0722540 |
Number of Labels | 1000 |
Pack Quantity | 1 |
Series | LabelWriter® |
UNSPSC Code | 44121611 |
Width | 57mm |