£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
For use in LabelWriter® Label Printers.
Features and Benefits
• Self-adhesive
• Continuous roll
• Thermal transfer printing
• No sheet label jams and no waste
Notes
• S0904980: For 4XL printers only
• 220 labels per roll
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 5411313991148 |
ECLASS Code | 24280490 |
Length | N/Am |
Material | Vinyl |
MFR Part No. | S0722430 |
Number of Labels | 220 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 101mm |