£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Highly durable plastic label tape, created specifically for the LetraTag label maker.
Features and Benefits
• Packaged in easy-to-load cassettes
• Easy-peel backing for trouble-free application
• High quality tape
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Green |
EAN | 5411313912044 |
ECLASS Code | 24280490 |
Length | 4m |
Material | Plastic |
MFR Part No. | S0721640 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |