£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Suitable for use in the Dymo Rhino XTL-300 and XTL-500 label printers ONLY. Not suitable for any other labellers. Continuous tape, 7M long.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Black |
ECLASS Code | 24280490 |
Length | 7m |
Material | Vinyl |
MFR Part No. | 1868796 |
Number of Labels | Continuous |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |