£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
DYMO® Industrial labels are heat- chemical- and UV-resistant, and backed by industrial-strength adhesives that stick and stay stuck in harsh conditions. Thermal transfer printing technology produces labels that are durable, smear-proof and resistant to chemicals, solvents, heat, UV and more. All DYMO® labels are packaged in easy-to-load cartridges, and feature an 'easy-peel' split backing that makes applying labels a snap. For use with Rhino™ series.
Vinyl labels offer moisture, chemical and UV resistance, making them ideal for labeling both indoors and outdoors. Available in the widest range of colors that adhere to OSHA, ANSI and ISO color standards. UL recognised as a component to UL 969.
Features and Benefits
• Industrial Labels Properties
• Easy-Peel Backing
• Quickly and easily remove label backing for trouble-free application.
• UV Resistant
• Water Resistant
• Temperature resistant, from -40°C to 80°C
• Oil Resistant
• Chemical Resistant
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Yellow |
EAN | 0717011843372 |
ECLASS Code | 24280490 |
Length | 5.5m |
Material | Vinyl |
MFR Part No. | 18433 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 19mm |