£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Heat Shrink
For use with LabelManager series, Rhino series and LabelWriter 450 Duo.
For high end cable identification. A 3:1 shrink ratio helps ensure a secure fit on wires and cables. Meets MIL-M-81531, MIL-STD-202G, SAE-DTL- 23053/5 (Class 1 & 3)
UL recognized as a component to UL 224
Features and Benefits
• Heat shrink ratio of 3:1 means that when heated, the tubing shrinks to one third of its original diameter
• Polyolefin material - commonly used insulating material due to its flexibility and durability
• Print does not fade or smudge over time
• Print remains legible even after exposure to abrasion, cleaning solvents or industrial fluids
• Flame retardant
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 0717011805134 |
ECLASS Code | 24280490 |
Length | 1.5m |
Material | Polyolefin |
MFR Part No. | 18051 |
Number of Labels | n/a |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 6mm |