£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Brother ST151 Stencil Tapes are perfect for creating unique stencils for marking components such as parts etc.
Features and Benefits
• Easily add logos, part numbers, CE marks and more
• Adding serial numbers is simple - the software supplied with the P-Touch printers allows you to easily print sequential runs of stencils, or even import data from a spreadsheet
Notes
• Tape size: 2.4 cm
• Tape length: 3 m
Attribute | Value |
---|---|
Brand | Brother |
Colour | White |
EAN | 4977766692380 |
ECLASS Code | 24280490 |
Length | 3m |
Material | Paper |
MFR Part No. | ST151 |
Number of Labels | Continuous |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 24mm |