£3009.00
Ex VAT
£3610.80
Inc VAT
Product Details
Product Specification
This thermal transfer printable retro-reflective label material is great for a wide range of applications from warehouse bin labeling to shelf marketing. This label has long term durability and is an excellent adhesive for high surface energy substrates.
Features and Benefits
• This thermal transfer label material provides a long-range scanning capability
• Designed to be an excellent adhesive for high surface energy substrates
• Can be used in harsh indoor environments
Typical Applications
• Suitable for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding, and digital window graphics
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
EAN | 5900422030928 |
ECLASS Code | 24280490 |
Length | 508m |
MFR Part No. | 7000116134 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 152mm |