£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
AD24ESUK
This mains adapter for P-Touch label printers provides efficient charging to keep your Brother machines in top working order.
Features and Benefits
• British 3 pin plug
• Efficient battery-free charging
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
EAN | 4977766668583 |
MFR Part No. | BA66858 |
Pack Quantity | 1 |
Suitable For | BRT8210290K |
Type | AC adapter |
UNSPSC Code | 44100000 |