£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Fellowes Apex Laminating Pouches are the affordable choice for quality laminating pouches for your laminator.
Features and Benefits
• These pouches protect documents, notices, posters and more under a tough but clear layer of plastic
• Makes important documents impervious to general wear and tear
Typical Applications
• Designed for light duty laminating of documents
Attribute | Value |
---|---|
Brand | Fellowes |
EAN | 0043859584840 |
ECLASS Code | 24292020 |
MFR Part No. | BB58484 |
Micron | 80µm |
Pack Quantity | 100 |
Size | 297x420 |
Suitable For | Hot Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |