£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
High quality polyester laminating pouches for use with Rexel and other laminating machines.
Features and Benefits
• High quality polyester material
• Compatible for use with Rexel and other laminating machines
Notes
• Pack of 100.
Attribute | Value |
---|---|
Brand | Fellowes |
EAN | 5705831041066 |
ECLASS Code | 24292020 |
MFR Part No. | KF04106 |
Micron | 160µm |
Pack Quantity | 100 |
Size | A5 |
Suitable For | Hot Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |