£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The Swordfish 40352 Armoured 660 Heavy Duty A3 Laminator has a variable temperature control, large 25.6 mm precision rollers and a steel cooling plate to give perect lamination. A removable top cover gives easy access to the rollers for cleaning so jams caused by sticky rollers become a thing of the past.
Features
• Steel casing
• Reverse control
• 4 large 25.6mm precision rollers
• 4-6 minute warm up time
• Laminates and A4 sheet in approx 32 seconds
Attribute | Value |
---|---|
Brand | Swordfish |
Colour | Black |
EAN | 5019118010288 |
ECLASS Code | 24321590 |
MFR Part No. | 40352 |
Size | A3 |
Speed | 660mm per minute |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 4-6 minutes |
Weight | 8kg |