£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Stylish and compact range of laminators perfect for the home of small office
Attribute | Value |
---|---|
Additional Features | A green light signals it is ready for use |
Brand | GBC |
Colour | Black |
EAN | 5028252330312 |
ECLASS Code | 24321590 |
Includes | Laminator User Manual |
MFR Part No. | GB33031 |
Micron | up to 2 x 75µm |
Size | A4 |
Speed | 330 mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 5 mins |
Weight | 1.39kg |