£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Stylish and compact range of laminators perfect for the home of small office
Attribute | Value |
---|---|
Additional Features | Auto Shut off |
Brand | GBC |
Colour | Black |
EAN | 5028252330336 |
ECLASS Code | 24321590 |
Includes | Laminator User Manual |
MFR Part No. | GB33033 |
Micron | up to 2 x 75µm |
Size | A4 |
Speed | 330 mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 4 mins |
Weight | 1.4kg |