£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Stylish and compact range of laminators perfect for the home of small office
Attribute | Value |
---|---|
Additional Features | Adjustable pouch guide |
Brand | GBC |
Colour | Black |
EAN | 5028252330350 |
ECLASS Code | 24321590 |
Includes | Laminator User Manual |
MFR Part No. | GB33035 |
Micron | 2 x 75 to 2 x 125µm |
Size | A4 |
Speed | 500 mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 1.5 min |
Weight | 1.82kg |