£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
he Fellowes Lunar Laminator is a low-cost, high performance laminator designed for occasional use in the office or home. Warming up in just six minutes, and laminating at 30cm per minute, the Lunar can quickly apply a double-sided protective coating to posters, signs and photographs in pouches up to 80 micron thick. It's designed to be 100% jam-proof when used with Fellowes pouches, and includes a release trigger to quickly fix problems if things do go wrong.
Attribute | Value |
---|---|
Additional Features | Auto Shutoff |
Brand | Fellowes |
Colour | Grey |
EAN | 0043859624379 |
ECLASS Code | 24321590 |
Includes | Laminator |
MFR Part No. | BB571570 |
Micron | 80µm |
Size | A4 |
Speed | 300mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 6 mins |
Weight | 3.5kg |