£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
The GBC HeatSeal 4000LM uses hot roller technology to allow you to laminate up to A2 size, for the creation of hard wearing posters and signs. Easy to use, it features a 2 minute warm-up time, a ready light to let you know when to start and variable speed control. Cold lamination functionality is ideal for use with heat-sensitive ink or paper. It accepts super-rigid 2 x 250 micron laminating pouches for the toughest applications.
Attribute | Value |
---|---|
Additional Features | Laminate items up to A2 size |
Brand | GBC |
Colour | Black |
EAN | 0013465509575 |
ECLASS Code | 24321590 |
Includes | Laminator |
MFR Part No. | GB50957 |
Micron | 470 mm/minµm |
Size | A2 |
Speed | 470 mm/min |
Type | Laminator |
UNSPSC Code | 44102801 |
Warm Up Time | 7 mins |
Weight | 6.9kg |